Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One-Hand Pressure Sprayer

4.33 (18)
Material
The main body, nozzle / polypropylene, tank / polyethylene
Specification
Variable nozzle 180 degree, pressure reducing valve
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250x250x115 390 1000 1PC 1 SAN-1000 39293326 31.99 SGD
In stock
250x290x140 460 2000 1PC 1 SAN-2000 39293335 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 0
2 star 1
1 star 1
Review Rating: 4.33
18 Customer Reviews
The reviews are automatic translation.
Used to sprinkle liquid wax
4
From Japan
On 2018-06-02 05:06:22
I got tired of liquid wax spraying after car wash and sprayed with spray, so I switched to pressurized spray. Previously I used another cheap item from Monotaro, but I am satisfied that the details of the fog and the extent of the scattering range are above. However, sometimes, this is the same that the lever is fixed even though it is not intended.
This review is about item#39293326.
Scattering of low viscosity adhesive solution
5
From Japan
On 2018-05-25 16:08:33
Since it is a manual pressure type, I am satisfied with ease of use sufficiently.
This review is about item#39293326.
Curing during fire work
5
From Japan
On 2018-01-22 21:08:25
It is used to moisten the surroundings against the sparks during grinder operation. The tank has a capacity of 1 liter, it can be sprayed continuously with a little pressure, and it is handy to handle very easily, even though the size is just right and the working environment is bad.
This review is about item#39293326.
Drug application
5
From Japan
On 2018-01-04 17:42:15
Since the pressurized rod is made of resin, it is convenient to put the drug reacting to the metal.
This review is about item#39293326.
Air conditioner cleaning
5
From Japan
On 2017-12-13 15:19:12
Since the balloon can be varied up and down, it is very easy to use.
This review is about item#39293326.
Parts cleaner spraying
2
From Japan
On 2017-10-27 18:42:16
Packing quickly became useless. Other than that it's easy to use.
This review is about item#39293326.
Used for sticking a car film
5
From Japan
On 2017-07-31 17:42:17
It is useless without complaint. Just pushing the lever, I was able to put the film very comfortably with foggy water.
This review is about item#39293326.
Application of tire wax
5
From Japan
On 2017-04-03 08:58:40
It is used to apply tire wax. I tried several kinds, but this was the best.
This review is about item#39293326.
Apply a water repellent coating agent
4
From Japan
On 2016-12-07 08:18:07
I have been using it once or twice a week since the last review, but I dropped and dropped, and the variable hinge part was lost. The appearance does not change just by hinge part, but by exiting from the broken part, we can no longer use conventional. Since it does not have to be variable, I think that it would be nice if you could improve the jetting part to be robust. The pump part was easy to pump, and the white part of the main part was quite sturdy, so it was disappointing. (Of course, there is no problem if you handle carefully, if it is user responsibility, it is until then)
This review is about item#39293326.
For coating coating agent after car wash
5
From Japan
On 2016-09-23 08:28:09
The pump part and the body are solid. Since the misting also spreads in a moderate range, the number of reciprocating times can also be sufficiently applied with 3 reciprocating movements at the door, which helps to save time and labor.
This review is about item#39293326.

Related Products