Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One-Hand Pressure Sprayer, Long Nozzle

4.57 (7)
Nozzle Length (mm)
235
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
410x250x115 400 1000 1PC 1 SAN-1000L 39293353 28.99 SGD
In stock
410x290x140 470 2000 1PC 1 SAN-2000L 39293362 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used for herbicide application
5
From Japan
On 2018-03-24 21:00:52
It is easy to use as it will spray very easily
This review is about item#39293362.
Spraying detergent
5
From Japan
On 2017-10-20 08:00:00
The tip angle is freely changed and it is useful. It became easy to spray on the sky.
This review is about item#39293353.
Put the mold bottle put as a mold to remove the mold on the ceiling and wall of the bath
5
From Japan
On 2017-04-17 16:47:53
I use it conveniently with reasonable length, orientation adjustment, weight.
This review is about item#39293362.
Disinfection of plants
5
From Japan
On 2016-10-20 10:46:19
I used it to disinfect low-height planted trees, but it was just right size. The trumpet which prevents the diffusion of the nozzle is also interesting.
This review is about item#39293362.
Pesticide and disinfecting beehive
4
From Japan
On 2016-05-27 23:40:30
I will fly well than the type attached to a PET bottle. And it is hard to break.
This review is about item#39293362.
Application of insecticide to potted plants
4
From Japan
On 2016-01-05 00:28:26
Since the angle of the tip of the nozzle is variable, it is very convenient when spraying on the back side of the leaf or spraying branches and leaves on the trunk. The injection lever is a little too long, and it seems to be difficult to operate a little, such as when repeatedly repeating spraying and stopping. Well price is also cheap so it is a satisfactory item.
This review is about item#39293353.
Oil coloring of concrete mixer
4
From Japan
On 2015-08-24 18:14:13
Diesel oil is hard, so oil is diluted with light oil and sprayed, oil is handy because there is no leak from each connection place.
This review is about item#39293362.

Related Products