Buy more than* S$200* and get FREE SHIPPING

Plastic Garden Sprayer

5.00 (1)
Purpose
For spraying operation. For killing insects and disinfection of garden trees.
Normal Opreration Pressure (kgf/cm2)
(Highest) 7
Dimensions (Width W x Height H x Depth D) (mm)
340 x 525 x 190
Normal Opreration Pressure
(Highest) 0.7
Weight (g)
4000
Material
Tank / high-density polyethylene resin
Specification
With lever cock
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10L 39293396 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weeding spraying on site in factory
5
From Japan
On 2017-10-31 16:46:15
I use it very conveniently. Previously it took about 2 hours to spray the weeds using a 5 L sprayer, but now it is very helpful to finish work in about an hour.
This review is about item#39293396.

Related Products