Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Sprayer

5.00 (2)
Purpose
Spraying work. For spraying of gardening weed killer.
Working Pressure (kg/cm2)
(Highest) 3
Withstanding Resistance (kg/cm2)
7
Dimensions (Width W x Height H x Depth D) (mm)
185x410x110
Capacity (L)
1.2
Weight (g)
460
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1.2L 39293414 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Home garden
5
From Japan
On 2017-12-21 19:21:27
It is solidly made, it seems to be used for a long time. I used a sprayer made of plastic until now, but it has not been durable and has just broken. In this atomizer, the size of fog granules is not too big, not too small, I think it is quite good. I think that it is more convenient to buy Naganozzle for Safety 3 Paper 1.2 L for separately purchased at the same time.
This review is about item#39293414.
Spraying of Trebon Emulsion
5
From Japan
On 2015-05-08 13:39:12
It is compact and also solidly built, scattering is very comfortable. That was a good purchase.
This review is about item#39293414.

Related Products