Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Large Mailbox

4.36 (14)
Caution
Nameplates are already attached to the body, seals are put in the post body so please use as necessary.
Purpose
Ideal for offices, etc.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
420x220x315
...see all>
Product Options
ADD TO CART
Accessories Finishing Color Material (nameplate) Material (Body) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Finishing Color Material (nameplate) Material (Body) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Baked Embossed Brown Molded plastic Steel steel plate - 1PC 1 SGE-4000 39294753 119.99 SGD
Shipped after 2018-06-28
Combination lock, nameplate Color stainless steel coating (part) Shiny Brown Molded plastic Stainless - 1PC 1 CSP-8000L 39294735 159.99 SGD
In stock
Name Seal Baked Embossed black Mikage - Steel steel plate - 1PC 1 SGE-4500 39294744 -
Discontinued
[x]
Nameplates, name shirt - - Resin molded product Stainless steel / haieline 2 1PC 1 SGT-3000 32629904 139.99 SGD
In stock
Name shall - - - Stainless steel / hair line - 1PC 1 SGT-6000 39294717 119.99 SGD
In stock
Dial lock, name seal - - - Stainless steel / hair line - 1PC 1 SGT-6600L 39294726 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 6
3 star 0
2 star 1
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
A mailbox
5
From Japan
On 2018-04-20 15:57:58
I am very satisfied. Since the take-out door is big under the mailing mouth, even a big mail item can be taken out easily and I am very satisfied.
This review is about item#39294735.
Used in post of sales office.
5
From Japan
On 2018-01-29 15:52:19
Large envelopes up to A3 size can also be stored, anti-rust measures taken, easy to use and easy to fix. It is a good post that I recommend.
This review is about item#39294717.
A mailbox
5
From Japan
On 2017-10-02 22:20:10
It is big and satisfying. It is safe to enter large items. I might enter the love of a gentle husband who gave me fitting .... Is it too big to enter?
This review is about item#39294726.
Post newly established
4
From Japan
On 2017-05-08 09:08:34
Size and quality are good, the balance with the lower attachment pole (sold separately) is bad.
This review is about item#39294726.
As a catalog mailbox
4
From Japan
On 2017-02-28 14:49:54
Convenient when multiple large catalogs other than A4 size come.
This review is about item#39294726.
As a home mailbox
4
From Japan
On 2016-08-18 08:25:15
It is good because the size that the newspaper can fit without getting wet.
This review is about item#39294717.
I attached a post to the pillar of a tree
4
From Japan
On 2016-06-09 22:49:22
Since the metal plate was made by bending, the post itself was greatly wobbly when attached to a pillar of wood of about 10 cm directly. So, after attaching the wooden board to the back of the post first, we fixed it firmly to the pillar of the tree. Because it is a big post, I liked coming in with mail.
This review is about item#39294717.
Office mailbox
2
From Japan
On 2016-04-28 07:18:55
I like the product itself, but since the transparent cover of the nameplate does not fit perfectly, it may move at opening and closing and it may float about 5 mm. There is no problem in practical use, but should it be better to stop it exactly if it has a name plate? Since it lowers every time it opens and closes, the name inside is not bleeding due to rain, but it is troublesome every time.
This review is about item#39294753.
I was told that I wanted a big post
4
From Japan
On 2016-04-25 20:06:37
I installed it, but I do not strike the coking on the 4th lap, the stability is bad
This review is about item#39294726.
For corporate use of tenant building
5
From Japan
On 2015-12-19 16:18:18
Because it's comfortable size, most mail items fit ♪
This review is about item#39294744.

Related Products