Buy more than* S$200* and get FREE SHIPPING

Easy Mailbox

3.00 (7)
...see all
Product Options
ADD TO CART
Accessories Outside Dimension (mm) Weight (kg) Color External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Outside Dimension (mm) Weight (kg) Color External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name seal - - - 375x160x300   1PC 1 SGT-2100 39294787 98.53 SGD
In stock
Name Seal - - Embossed Brown 375x160x300   1PC 1 SGE-2400 39294814 109.90 SGD
Shipped after 2017-04-04
Name Seal - - Black Mikage 375x160x300   1PC 1 SGE-2400 39294805 109.90 SGD
Shipped after 2017-04-04
Name Seal - - Silver/Black 375x160x300   1PC 1 SG-2 39294796 -
Discontinued
[x]
Combination lock, nameplate - - - 375x160x300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SGT-222L 39294762 139.90 SGD
Shipped after 2017-04-04
- W375 x D150 x H300 1.5 - -   1PC 1 SGT-2000 32629895 109.90 SGD
In stock
Dial lock, name seal - - - 375x160x300   1PC 1 SGT-2200L 39294771 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
Newspaper, mailbox
1
From Japan
On 2015-10-02 16:20:36
We are fluent but capacity, the material has been satisfied. Disappointed because the rain falls, the one was not hard to enter the structure? ?
This review is about item#32629895.
Post of Rent
1
From Japan
On 2015-07-16 17:38:04
Due to the thin thickness of the stainless steel, feeling that fluently. Aging, such as rust, or anxiety, especially the opening and closing of the lid to withstand the long-term use. However, the cost performance of the glance is also attached dial lock is.
This review is about item#39294771.
It uses as a mail box.
2
From Japan
On 2015-02-02 08:45:21
Opening and closing is tricky. This is the Good When you can improve.
This review is about item#39294771.
Mail tycoon
4
From Japan
On 2014-04-25 13:34:51
Postal specifications heavyweights have thought that it was good can be stored. The confirmation from the outside of whether or not there is mail is unlikely, because the troublesome to open in the sky, I think convenient kana to be able to determine whether mail translucent does not walk on the lower side.
This review is about item#39294771.
I received mail and newspapers
5
From Japan
On 2014-03-21 20:12:30
奧行 outs was also considered large size of those on the one rank, but also by the size of the current situation we are very happy because those newspapers and A4 envelope size enters enough. Since also areas close to the coast we are satisfied with the material (made of SUS) surface. It is very good to have become difficult to structure that contains the rain also waterproof surface.
This review is about item#32629895.
Customers entrance post
5
From Japan
On 2014-02-07 13:23:13
At large, it was a very good product. In addition, we have thanks to quick response.
This review is about item#39294771.
Mailbox
3
From Japan
On 2013-03-30 21:42:42
Since the A4 size enters, we are satisfied
This review is about item#39294771.

Related Products