Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pulling Force (kgf) Pilot Hole Diameter (phi mm) Operating Temperature Range (deg C) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pulling Force (kgf) Pilot Hole Diameter (phi mm) Operating Temperature Range (deg C) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2430 18 to 19 -100 to 138 60 1Box(16PC) 1 AX-3/8C 39303555 28.99 SGD
Shipped after 2018-06-29
2630 18 to 19 -100 to 138 60 1Box(16PC) 1 AX-10C 39303546 26.99 SGD
In stock
- - - - 1Box(30PC) 1 AX-8C 39303537 26.99 SGD
In stock
456 8.5 -100 to 138 32.5 1Box(100PC) 1 AX-5C 39303512 34.99 SGD
In stock
918 11 -100 to 138 42 1Box(50PC) 1 AX-6C 39303521 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Member fixing to ALC
5
From Japan
On 2017-10-30 18:58:22
Used on ALC walls How about honesty chemicals? I thought and tried it It was enough for my use I think that it is a good product
Bracket fixing
5
From Japan
On 2017-06-24 07:37:28
I used it to fix it to ALC, but it was easier to construct than other anchors. I would appreciate it if you can greedy you have things of even smaller size.
This review is about item#39303521.
When installing equipment on ALC wall
5
From Japan
On 2016-12-01 20:29:52
It works solidly even with a few sagging, and it can be used with confidence in the installation of instrumentation equipment, it may be the strongest on the ALC wall surface. The use of a washer increases the sense of stability further.
This review is about item#39303521.
During cart repair
5
From Japan
On 2016-10-17 08:43:55
Strong construction without rust Easy construction. It is a bit expensive but I am very satisfied.
This review is about item#39303546.
Installation of piping
4
From Japan
On 2016-07-26 07:54:21
I want you to make the bolt made of stainless steel.
This review is about item#39303521.
For handrail installation
4
From Japan
On 2016-07-20 16:27:34
It was saved because we could ship quickly after placing an order.
This review is about item#39303537.
Installation of exchanger & MDF board
5
From Japan
On 2013-08-02 17:43:45
It is easy to use without driving in. I think the pull out strength is also very good above the grip anchor.
This review is about item#39303537.

Related Products