Buy more than* S$200* and get FREE SHIPPING

Sink Back Wall

4.33 (3)
Frontage (mm)
600
Material
Stainless
Compatible
K-60 for (GP HR Series)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BGH-600 39294193 33.46 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Gas board Kitchen back for veneer
4
From Japan
On 2016-03-08 16:47:45
It can be attached to most of the 600W width gas stove Mounting also uses a simple and well, such as an integrated kitchen. Drilled pipe hole for, such as for gas cock of stainless steel is required.
This review is about item#39294193.
Prevent dirt behind the gas table
5
From Japan
On 2015-09-30 01:10:24
I'm asking a gas shop for installation both gas station and gas station at any time because gas shop is installed by gas shop. Because I can not remove the core beautifully. The price is affordable, I buy 4 sheets at any time in bulk. I also want to buy it.
This review is about item#39294193.
Apartment repair
4
From Japan
On 2015-07-12 09:14:35
I own an apartment and purchased it for replacement repair. I could purchase it cheaply, I was very grateful. I still wanted to buy it because there are so many houses.
This review is about item#39294193.