Buy more than* S$200* and get FREE SHIPPING

Exhaust Fan Hood

3.00 (2)
Caution
* Regarding the layout around range hood fan, follow the rules of laws and each region. * In order to exhaust surely, install inlet port. * Transverse modesty panel is sold separately. * It is possible to use without mounting panel for adjusting height (body height only 60cm).
Frontage W x Depth D x Height H (mm)
600x590x700
Weight (kg)
9
Material
Made of steel
Accessories
Height adjustment plate (height 10cm)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 NBH-6027W 39294202 559.99 SGD
In stock
Black 1PC 1 NBH-6027K 39294211 559.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Currently, the ceiling has a ventilation fan and I bought it to efficiently evacuate the odor of cooking stove,
1
From Japan
On 2015-10-05 17:35:30
I bought it thought that the ceiling exhaust could be done, but it was useless.
This review is about item#39294202.
It is used for exhausting the working range.
5
From Japan
On 2013-10-02 06:43:40
I evaluate that the price is cheap and arrived early.
This review is about item#39294211.

Related Products