Buy more than* S$200* and get FREE SHIPPING

Cable Tie

4.00 (1)
Operating Temperature Range (deg C)
-30 to 120
Dimension (mm)
20x322
Thickness (mm)
8
Length (mm)
(When installed) About 135
Material
Polypropylene
Compatible
Up (valve bill) thickness 3mm. Hole diameter phi4mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 460-24 39292592 4.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products