Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Washlet KH series

5.00 (2)
Water Supply Pressure
Low pressure /0.05MPa(flow time), high pressure /0.75MPa(resting time)
Feed Water Temperature (degree c)
0 to 35
Heater's storage capacity (W)
[Cryogenics] 250 (hot water storage system) [Hot air drying equipment] - [Heating toilet seats] 50
Water Volume Discharged (l/min)
Cleaning wipes / 0.29 to 0.60, cleaning bidet /0.27-0.55,
Operating Ambient Temperature (deg C)
0 to 40
Temperature Control Range (deg C)
[Cleaner] (Puking water), about 35 to 40 [Warminituesg toilet seat](Surfaces) cut, about 28 to 35 (power saving time up to you: about 26)
Power Cord (m)
1.0 (leakage protection plug, earth wire)
Safety Equipment
[Cryogenics] thermal fuse, temperature overheat protector (automatic return type bimetal), blank-firing prevention of float switch [Warming toilet seat] temperature fuse
Dimensions (Width W x Height H x Depth D) (mm)
480x173x522
Rated Power Consumption (W)
315
Tank Capacity (L)
0.78
Rated Voltage (V)
AC100(50/60Hz)
Type
Basic functions
Color
Pastel ivory
Weight (kg)
5.1
Specification
[Washing] bidet, moving wash, water force adjustment [Clean] self-cleaning, clean nozzle, antibacterial [Cleaning] body removed easily, nozzle cleaning function, toilet lid removable [Eco] timer power-saving, operation switch, power-saving [Comfortable] heating toilet seat, seat sensors, toilet seat and lid soft closing [Convenient] mounting kit
Accessories
Tool, low tank connection for flexible hose, metal branch remove spanner, toilet seat
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCF307H #SC1 39293161 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Selling and installing to customers
5
From Japan
On 2015-03-03 16:03:52
Purchasing was cheaper than the dividing price of the trunk route. It is very useful for securing margin.
This review is about item#39293161.
toilet
5
From Japan
On 2014-11-14 16:36:06
I wanted to make a western style toilet, I bought it. The piping of water was uneasy, but since there was a polite manual and a tool attached, surprisingly I was able to bidet the toilet.
This review is about item#39293161.