Buy more than* S$200* and get FREE SHIPPING

Washlet KH series

5.00 (1)
Feed Water Temperature (degree c)
0 to 35
Operating Ambient Temperature (deg C)
0 to 40
Dimensions (Width W x Height H x Depth D) (mm)
480x173x522
Rated Power Consumption (W)
321
Tank Capacity (L)
0.78
Rated Voltage (V)
AC100(50/60Hz)
Weight (kg)
5.2
Specification
[Washing] bidet, moving wash, water force adjustment [Clean] self-cleaning, clean nozzle, antibacterial, auto deodorization, deodorization [Cleaning] body removed easily, nozzle cleaning function, toilet lid removable [Eco] timer power-saving, operation switch, power-saving [Comfortable] heating toilet seat, seat sensors, toilet seat and lid soft closing [Convenient] mounting kit
Accessories
Tool, low tank connection for flexible hose, metal branch remove spanner, toilet seat
...see all>
Product Options
ADD TO CART
Color System Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color System Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pastel pink O2 deodorizing Basic functions + deodorizing 1PC 1 TCF317H #SR2 39293204 -
Discontinued
[x]
Pastel ivory O2 DEODORIZATION Basic features + deodorant 1PC 1 TCF317H #SC1 39293195 -
Discontinued
[x]
White O2 deodorizing Basic functions + deodorizing 1PC 1 TCF317H #NW1 39293186 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange from an old bidet for home use
5
From Japan
On 2014-09-17 14:30:39
Everything necessary, such as tools, is included in small parts and care is taken to work even without a trader. After purchasing, it was a shock that exactly the same item of the neighborhood home center was cheap thousands of yen.
This review is about item#39293204.