Buy more than* S$200* and get FREE SHIPPING

Scale Caliper

Hook Dimension(mm)
100 x 16 x 6
Scale
2.0MM (thickness)
Stopper
50 x 54 x 12
Maximum Measuring Length (mm)
2000
Minimum Scale (mm)
0.1
Standard
Finish JIS1 class silver
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-2000 39605465 599.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products