Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waterproof Digital Thermometer with Memory Function

Display Range (deg C)
Th (thermistor): -30.0 - 199.9deg C, thermocouple (SK): -99.9 - 1250
Functions
MAX (maximum) MIN (minimum) HOLD (data hold) REL (amount of change), REC (memory) TIME (clock), alarm setting with
Dimensions (Width W x Height H x Depth D) (mm)
66x175x25
Measurement Pricision
Thermistor body accuracy +/-0.2deg C, sensor accuracy +/-(0.1% rdg +0.2) deg C/0.0 - 150.0deg C, +/-(0.2% rdg +0.4) deg C/-30.0 - 0.1, 100.1 - 199.9deg C
Power
AC adapter (LR03) or four AAA manganese batteries (MC-AD06150-1) sold separately
Weight (g)
(Including battery) about 200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-1260 (with standard sensor) 37677561 409.99 SGD
In stock
1PC 1 SK-1260 (without sensor) 37677577 299.99 SGD
In stock
ADD TO CART

Related Products