Buy more than* S$200* and get FREE SHIPPING

O Ring P, For SportsNbr

4.50 (8)
Heat-Resistant Temperature (deg C)
120
Withstanding Pressure (MPa)
7
...see all>
Product Options
ADD TO CART
Nominal Designation Hardness Material Inner Diameter ID (phi mm) Outside Diameter OD (phi mm) Inner-Diameter Tolerance Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Hardness Material Inner Diameter ID (phi mm) Outside Diameter OD (phi mm) Inner-Diameter Tolerance Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.4 70+/-5 NBR (nitrile rubber) 22.1 29.1 +/-0.24 3.5(+/-0.10) 1Set(50PC) 1 P22.4 39305217 9.99 SGD
In stock
24 70+/-5 NBR (nitrile rubber) 23.7 30.7 +/-0.24 3.5(+/-0.10) 1Set(50PC) 1 P24 39305235 9.99 SGD
In stock
49 70+/-5 NBR (nitrile rubber) 48.7 55.7 +/-0.45 3.5(+/-0.10) 1Set(50PC) 1 P49 39305463 21.99 SGD
Shipped after 2018-05-28
32 70+/-5 NBR (nitrile rubber) 31.7 38.7 +/-0.31 3.5(+/-0.10) 1Set(50PC) 1 P32 39305323 13.99 SGD
Shipped after 2018-05-28
34 70+/-5 NBR (nitrile rubber) 33.7 40.7 +/-0.33 3.5(+/-0.10) 1Set(50PC) 1 P34 39305332 13.99 SGD
In stock
39 70+/-5 NBR (nitrile rubber) 38.7 45.7 +/-0.37 3.5(+/-0.10) 1Set(50PC) 1 P39 39305384 15.99 SGD
In stock
40 70+/-5 NBR (nitrile rubber) 39.7 46.7 +/-0.37 3.5(+/-0.10) 1Set(50PC) 1 P40 39305393 20.99 SGD
Shipped after 2018-05-28
35.5 70+/-5 NBR (nitrile rubber) 35.2 42.2 +/-0.34 3.5(+/-0.10) 1Set(50PC) 1 P35.5 39305357 14.99 SGD
Shipped after 2018-05-28
44 70+/-5 NBR (nitrile rubber) 43.7 50.7 +/-0.41 3.5(+/-0.10) 1Set(50PC) 1 P44 39305427 17.99 SGD
Shipped after 2018-05-25
42 70+/-5 NBR (nitrile rubber) 41.7 48.7 +/-0.39 3.5(+/-0.10) 1Set(50PC) 1 P42 39305411 20.99 SGD
Shipped after 2018-05-28
46 70+/-5 NBR (nitrile rubber) 45.7 52.7 +/-0.42 3.5(+/-0.10) 1Set(50PC) 1 P46 39305445 22.99 SGD
Shipped after 2018-05-28
30 70+/-5 NBR (nitrile rubber) 29.7 36.7 +/-0.29 3.5(+/-0.10) 1Set(50PC) 1 P30 39305296 11.99 SGD
In stock
45 70+/-5 NBR (nitrile rubber) 44.7 51.7 +/-0.41 3.5(+/-0.10) 1Set(50PC) 1 P45 39305436 17.99 SGD
In stock
28 70+/-5 NBR (nitrile rubber) 27.7 34.7 +/-0.28 3.5(+/-0.10) 1Set(50PC) 1 P28 39305262 11.99 SGD
In stock
29 70+/-5 NBR (nitrile rubber) 28.7 35.7 +/-0.29 3.5(+/-0.10) 1Set(50PC) 1 P29 39305271 11.99 SGD
In stock
41 70+/-5 NBR (nitrile rubber) 40.7 47.7 +/-0.38 3.5(+/-0.10) 1Set(50PC) 1 P41 39305402 15.99 SGD
In stock
48 70+/-5 NBR (nitrile rubber) 47.7 54.7 +/-0.44 3.5(+/-0.10) 1Set(50PC) 1 P48 39305454 22.99 SGD
Shipped after 2018-05-28
29.5 70+/-5 NBR (nitrile rubber) 29.2 36.2 +/-0.29 3.5(+/-0.10) 1Set(50PC) 1 P29.5 39305287 13.99 SGD
Shipped after 2018-05-28
31 70+/-5 NBR (nitrile rubber) 30.7 37.7 +/-0.30 3.5(+/-0.10) 1Set(50PC) 1 P31 39305305 11.99 SGD
In stock
10A 70+/-5 NBR(nitrilerubber) 9.8 14.6 +/-0.17 2.4(+/-0.09) 1Set(100PC) 1 P10A 39305095 10.99 SGD
Shipped after 2018-06-01
3 70+/-5 NBR(nitrilerubber) 2.8 6.6 +/-0.14 1.9(+/-0.08) 1Set(100PC) 1 P3 39305016 9.99 SGD
In stock
9 70+/-5 NBR(nitrilerubber) 8.8 12.6 +/-0.17 1.9(+/-0.08) 1Set(100PC) 1 P9 39305077 9.99 SGD
In stock
11.2 70+/-5 NBR(nitrilerubber) 11 15.8 +/-0.18 2.4(+/-0.09) 1Set(100PC) 1 P11.2 39305113 11.99 SGD
In stock
18 70+/-5 NBR(nitrilerubber) 17.8 22.6 +/-0.21 2.4(+/-0.09) 1Set(100PC) 1 P18 39305174 16.99 SGD
In stock
22 70+/-5 NBR(nitrilerubber) 21.8 26.6 +/-0.24 2.4(+/-0.09) 1Set(100PC) 1 P22 39305201 16.99 SGD
In stock
22A 70+/-5 NBR(nitrilerubber) 21.7 28.7 +/-0.24 3.5(+/-0.10) 1Set(50PC) 1 P22A 39305226 9.99 SGD
In stock
31.5 70+/-5 NBR(nitrilerubber) 31.2 38.2 +/-0.31 3.5(+/-0.10) 1Set(50PC) 1 P31.5 39305314 13.99 SGD
In stock
38 70 +/- 5 NBR (nitrile rubber) 37.7 44.7 +/- 0.37 3.5 (+/- 0.10) 1Set(50PC) 1 P38 39305375 15.99 SGD
In stock
36 70 +/- 5 NBR (nitrile rubber) 35.7 42.7 +/- 0.34 3.5 (+/- 0.10) 1Set(50PC) 1 P36 39305366 14.99 SGD
In stock
20 70+/-5 NBR(nitrilerubber) 19.8 24.6 +/-0.22 2.4(+/-0.09) 1Set(100PC) 1 P20 39305183 16.99 SGD
In stock
25 70+/-5 NBR(nitrilerubber) 24.7 31.7 +/-0.25 3.5(+/-0.10) 1Set(50PC) 1 P25 39305244 10.99 SGD
In stock
15 70+/-5 NBR(nitrilerubber) 14.8 19.6 +/-0.20 2.4(+/-0.09) 1Set(100PC) 1 P15 39305156 16.99 SGD
Shipped after 2018-05-23
16 70 +/- 5 NBR (nitrile rubber) 15.8 20.6 +/- 0.20 2.4 (+/- 0.09) 1Set(100PC) 1 P16 39305165 16.99 SGD
In stock
4 70+/-5 NBR (Nitrile rubber) 3.8 7.6 +/-0.14 1.9(+/-0.08) 1Set(100PC) 1 P4 39305025 9.99 SGD
In stock
5 70+/-5 NBR (Nitrile rubber) 4.8 8.6 +/-0.15 1.9(+/-0.08) 1Set(100PC) 1 P5 39305034 9.99 SGD
In stock
6 70+/-5 NBR (Nitrile rubber) 5.8 9.6 +/-0.15 1.9(+/-0.08) 1Set(100PC) 1 P6 39305043 9.99 SGD
In stock
7 70+/-5 NBR (Nitrile rubber) 6.8 10.6 +/-0.16 1.9(+/-0.08) 1Set(100PC) 1 P7 39305052 9.99 SGD
In stock
8 70+/-5 NBR (Nitrile rubber) 7.8 11.6 +/-0.16 1.9(+/-0.08) 1Set(100PC) 1 P8 39305061 9.99 SGD
In stock
10 70+/-5 NBR (Nitrile rubber) 9.8 13.6 +/-0.17 1.9(+/-0.08) 1Set(100PC) 1 P10 39305086 9.99 SGD
In stock
11 70+/-5 NBR (Nitrile rubber) 10.8 15.6 +/-0.18 2.4(+/-0.09) 1Set(100PC) 1 P11 39305104 11.99 SGD
In stock
12 70+/-5 NBR (Nitrile rubber) 11.8 16.6 +/-0.19 2.4(+/-0.09) 1Set(100PC) 1 P12 39305122 11.99 SGD
In stock
12.5 70+/-5 NBR (Nitrile rubber) 12.3 17.1 +/-0.19 2.4(+/-0.09) 1Set(100PC) 1 P12.5 39305131 11.99 SGD
In stock
14 70+/-5 NBR (Nitrile rubber) 13.8 18.6 +/-0.19 2.4(+/-0.09) 1Set(100PC) 1 P14 39305147 11.99 SGD
In stock
21 70+/-5 NBR (Nitrile rubber) 20.8 25.6 +/-0.23 2.4(+/-0.09) 1Set(100PC) 1 P21 39305192 16.99 SGD
In stock
25.5 70+/-5 NBR (Nitrile rubber) 25.2 32.2 +/-0.25 3.5(+/-0.10) 1Set(50PC) 1 P25.5 39305253 10.99 SGD
In stock
35 70+/-5 NBR (Nitrile rubber) 34.7 41.7 +/-0.34 3.5(+/-0.10) 1Set(50PC) 1 P35 39305341 14.99 SGD
In stock
50 70+/-5 NBR (Nitrile rubber) 49.7 56.7 +/-0.45 3.5(+/-0.10) 1Set(50PC) 1 P50 39305472 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Maintenance of piping
5
From Japan
On 2018-04-17 16:40:39
I use it for leakage of air piping. I found this item for mass use. Since it is 100 pieces, taking out from the bag became easier.
This review is about item#39305122.
Seal of oxygen gas piping section
5
From Japan
On 2017-05-22 09:23:12
This price, which satisfies necessary conditions such as hardness and dimensional tolerance etc., is attractive.
This review is about item#39305052.
On machine overhaul
5
From Japan
On 2017-05-15 18:46:59
Because it is a thing to use a lot, the price is satisfied cheaply. I think that it is not inferior to those of first-class manufacturers.
This review is about item#39305086.
Machine maintenance
4
From Japan
On 2017-01-21 16:11:22
Price is less than half price There is no need to buy other things if the material is good. Also, I do not have to change the quality depending on the lot, but I am worried about that.
This review is about item#39305366.
Faucet packing
3
From Japan
On 2016-06-16 09:31:08
I want p17 size, but there are only p16 and p18.
This review is about item#39305165.
As an O ring for air
5
From Japan
On 2015-07-13 15:38:10
You can get it all together and the price is good!
This review is about item#39305131.
Airtight retention of shaft of rotating shaft
5
From Japan
On 2015-03-31 08:00:42
At this price quality is also very satisfactory.
This review is about item#39305122.
Assembling the machine
4
From Japan
On 2013-04-10 06:14:47
Goods are good, but it took about two weeks to arrive and ordered trouble due to work. It may be by chance, but I wanted it to be clearly stated.
This review is about item#39305052.

Related Products