Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

True Torsion Bits

4.25 (4)
Tip Size (#)
2
Outlet corner opposite side (mm)
6.35
Heat Processing Classification
X
Blade Shape
+
Hardness
HRC61
Shaft Diameter (phi mm)
3.7
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Overall Length (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Overall Length (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1478 - 82 Double-ended bits 371-4985 1Set(5PC) 1 RT5P2082 39518516 13.99 SGD
In stock
- - 65 Double-ended bit - 1Set(2PC) 1 RT142065 40133326 5.99 SGD
In stock
- - 65 Double-ended bit 371-4977 1Set(5PC) 1 RT5P2065 39518491 12.99 SGD
In stock
- 128 110 Double-ended bit 371-4993 1Set(5PC) 1 RT5P2110 39518507 17.99 SGD
In stock
- - 82 Double-head bits 359-8845 1Set(2PC) 1 RT142082 40133335 5.99 SGD
In stock
- - 110 Double-head bits 359-8853 1Set(2PC) 1 RT142110 40133344 6.99 SGD
In stock
- - 150 Double-head bits 359-8861 1Set(2PC) 1 RT142150 40133353 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
To the screwdriver of the car.
4
From Japan
On 2016-06-08 20:55:25
I will definitely turn screws well and digest. Although the thing whose axis is blurred was contained, it is used without difficulty.
This review is about item#40133344.
Long course thread
3
From Japan
On 2016-03-25 22:23:35
Long course Sliding with thread drive, the previous corner deformed. Is it such a thing? I can use it normally.
This review is about item#40133326.
Work at construction site
5
From Japan
On 2015-06-21 15:26:42
There is also less blurring of the core, and the bite's stickiness is also good. It is cheap and is recommended.
This review is about item#39518516.
Tightening screws for affixing steel plates
5
From Japan
On 2014-04-28 18:17:56
It is not very good for tightening the stainless sauce screw, but it is optimal for tightening other screws.
This review is about item#39518491.

Related Products