Buy more than* S$200* and get FREE SHIPPING

Gas Spring [Kmf Series] Free Piston Type

4.60 (5)
Purpose
The opening and closing of doors, such as of photocopy machines, vending machines, commercial vehicles, upper windows, railway related, etc.
...see all
Product Options
ADD TO CART
RoHS Directive Material (toothed washer) Dimensions L (Min)(mm) Dimensions L (Max)(mm) Weight (g) Stroke (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Material (toothed washer) Dimensions L (Min)(mm) Dimensions L (Max)(mm) Weight (g) Stroke (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence (Fa)294, (Fb)396 196 246 201 50 1PC 1 KMF50-30 39304124 41.19 SGD
In stock
Correspondence (Fa)196, (Fb)273 250 330 255 80 1PC 1 KMF80-20 39304176 41.19 SGD
In stock
Correspondence (Fa)392, (Fb)542 250 330 255 80 1PC 1 KMF80-40 39304194 41.19 SGD
In stock
Correspondence (Fa)392, (Fb)529 270 360 273 90 1PC 1 KMF90-40 39304221 41.19 SGD
In stock
Correspondence (Fa)196, (Fb)275 286 386 291 100 1PC 1 KMF100-20 39304237 41.19 SGD
Shipped after 2017-01-30
Correspondence (Fa)392, (Fb)538 320 440 325 120 1PC 1 KMF120-40 39304282 41.19 SGD
In stock
Correspondence (Fa)196, (Fb)302 500 750 527 250 1PC 1 KMF250-20 39304413 58.76 SGD
In stock
Correspondence (Fa)196, (Fb)265 196 246 203 50 1PC 1 KMF50-20 39304115 41.19 SGD
In stock
Correspondence (Fa)392, (Fb)528 196 246 203 50 1PC 1 KMF50-40 39304133 41.19 SGD
In stock
Correspondence (Fa)294,(Fb)411 286 386 291 100 1PC 1 KMF100-30 39304246 41.19 SGD
In stock
Correspondence (Fa)294,(Fb)405 320 440 325 120 1PC 1 KMF120-30 39304273 41.19 SGD
Shipped after 2017-01-30
Correspondence (Fa)294,(Fb)405 430 610 433 180 1PC 1 KMF180-30 39304361 41.19 SGD
Shipped after 2017-01-30
Correspondence (Fa)392,(Fb)539 430 610 433 180 1PC 1 KMF180-40 39304377 41.19 SGD
Shipped after 2017-03-14
Correspondence (Fa)294,(Fb)451 500 750 527 250 1PC 1 KMF250-30 39304422 58.76 SGD
Shipped after 2017-01-30
Correspondence (Fa)196,(Fb)270 340 470 344 130 1PC 1 KMF130-20 39304291 41.19 SGD
In stock
Correspondence (Fa)392,(Fb)533 466 666 468 200 1PC 1 KMF200-40 39304404 41.19 SGD
In stock
Correspondence (Fa)294,(Fb)522 600 950 661 350 1PC 1 KMF350-30 39304483 58.76 SGD
Shipped after 2017-01-30
Correspondence (Fa)196,(Fb)253 246 316 245 70 1PC 1 KMF70-20 39304142 41.19 SGD
Shipped after 2017-01-30
Correspondence (Fa)294,(Fb)379 246 316 245 70 1PC 1 KMF70-30 39304151 41.19 SGD
Shipped after 2017-01-30
Correspondence (Fa)294,(Fb)401 466 666 468 200 1PC 1 KMF200-30 39304395 41.19 SGD
In stock
Correspondence (Fa)196,(Fb)266 270 360 273 90 1PC 1 KMF90-20 39304203 41.19 SGD
In stock
Correspondence (Fa)294,(Fb)397 270 360 273 90 1PC 1 KMF90-30 39304212 41.19 SGD
Shipped after 2017-01-30
Correspondence (Fa)294,(Fb)402 376 526 379 150 1PC 1 KMF150-30 39304334 41.19 SGD
In stock
Correspondence (Fa)392,(Fb)534 376 526 379 150 1PC 1 KMF150-40 39304343 41.19 SGD
Shipped after 2017-06-23
Correspondence (Fa)294,(Fb)407 250 330 255 80 1PC 1 KMF80-30 39304185 41.19 SGD
In stock
Correspondence (Fa)392,(Fb)600 500 750 527 250 1PC 1 KMF250-40 39304431 58.76 SGD
Shipped after 2017-03-13
Correspondence (Fa)196,(Fb)326 550 850 594 300 1PC 1 KMF300-20 39304447 58.76 SGD
In stock
Correspondence (Fa)392,(Fb)546 286 386 291 100 1PC 1 KMF100-40 39304255 41.19 SGD
In stock
Correspondence (Fa)294,(Fb)403 340 470 344 130 1PC 1 KMF130-30 39304307 41.19 SGD
In stock
Correspondence (Fa)392,(Fb)536 340 470 344 130 1PC 1 KMF130-40 39304316 41.19 SGD
Shipped after 2017-01-30
Correspondence (Fa)196,(Fb)269 376 526 379 150 1PC 1 KMF150-20 39304325 41.19 SGD
Shipped after 2017-01-31
Correspondence (Fa)196,(Fb)271 430 610 433 180 1PC 1 KMF180-20 39304352 41.19 SGD
Shipped after 2017-01-30
Correspondence (Fa)392,(Fb)647 550 850 594 300 1PC 1 KMF300-40 39304465 58.76 SGD
Shipped after 2017-03-27
Correspondence (Fa)196,(Fb)350 600 950 661 350 1PC 1 KMF350-20 39304474 58.76 SGD
Shipped after 2017-01-30
Correspondence (Fa)196,(Fb)268 466 666 468 200 1PC 1 KMF200-20 39304386 41.19 SGD
Shipped after 2017-01-30
Correspondence (Fa)294,(Fb)486 550 850 594 300 1PC 1 KMF300-30 39304456 58.76 SGD
Shipped after 2017-01-30
Correspondence (Fa)392,(Fb)503 246 316 245 70 1PC 1 KMF70-40 39304167 41.19 SGD
In stock
Supported (Fa)196, (Fb)271 320 440 325 120 1PC 1 KMF120-20 39304264 41.19 SGD
Shipped after 2017-03-14
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Please use the mobile catering vehicle production
5
From Japan
On 2015-11-03 22:50:45
It is satisfied
This review is about item#39304404.
Please use the mobile catering vehicle production
5
From Japan
On 2015-11-01 23:19:11
Satisfaction to have.
This review is about item#39304404.
As part replacement of the machine you are using
3
From Japan
On 2014-12-04 15:07:18
Since the type name was found was easy it is better to buy from Dongfeng.
This review is about item#39304246.
Exchange in this product for weight reduction gas spring maintenance opening and closing part of the import woodworking machinery is no longer work.
5
From Japan
On 2014-02-04 22:30:06
The original German-made gas spring. Reliability is high likely, appearance, finish both good. Price is send for a replacement part 1/10 or less.
This review is about item#39304343.
Skylight of the damper
5
From Japan
On 2013-12-03 13:11:06
Functional not perfect for it, after all the arrival of the goods is too slow, it took 10 days to arrive in order. Not order from the next time.
This review is about item#39304194.

Related Products