Buy more than* S$200* and get FREE SHIPPING

Gas Spring FLF Series Free Piston Type

5.00 (2)
...see all
Product Options
ADD TO CART
Repelling Force Fb (N) Repelling Force Fa (N) Locking Force (N) Dimensions L (Min)(mm) Dimensions L (Max)(mm) Dimension L2 (mm) Weight (g) Stroke (mm) RoHS Directive Material (toothed washer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Repelling Force Fb (N) Repelling Force Fa (N) Locking Force (N) Dimensions L (Min)(mm) Dimensions L (Max)(mm) Dimension L2 (mm) Weight (g) Stroke (mm) RoHS Directive Material (toothed washer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2795 322 422 269 577 100 Correspondence (Fa)490,(Fb)562   1PC 1 FLF100-50 39304921 58.76 SGD
Shipped after 2017-01-24
- - 1373 451 651 398 780 200 Correspondence (Fa)245,(Fb)306   1PC 1 FLF200-25 39304973 58.76 SGD
Shipped after 2017-01-24
- - 2844 451 651 398 780 200 Correspondence (Fa)490,(Fb)609   1PC 1 FLF200-50 39304982 58.76 SGD
Shipped after 2017-01-24
- - 1373 379 529 326 674 150 Correspondence (Fa)245,(Fb)302   1PC 1 FLF150-25 39304955 58.76 SGD
Shipped after 2017-01-24
- - 2795 379 529 326 674 150 Correspondence (Fa)490,(Fb)603   1PC 1 FLF150-50 39304964 58.76 SGD
In stock
- - 1373 354 479 301 626 125 Correspondence (Fa)245,(Fb)288   1PC 1 FLF125-25 39304937 58.76 SGD
In stock
- - 1373 322 422 269 577 100 Correspondence (Fa)245,(Fb)281   1PC 1 FLF100-25 39304912 58.76 SGD
Shipped after 2017-01-24
- - 2795 354 479 301 626 125 Correspondence (Fa) 490, (Fb) 575   1PC 1 FLF125-50 39304946 58.76 SGD
In stock
361 245 1373 599 949 546 1047 350 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FLF350-25 09295992 75.02 SGD
Shipped after 2017-01-25
719 490 2844 599 949 546 1047 350 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FLF350-50 09296008 79.77 SGD
Shipped after 2017-01-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Clearing work
5
From Japan
On 2016-09-29 16:30:32
It was used in the damper exchange of Ottoman-integrated sofa. What standard product. It can be exchanged smoothly because it was exactly the same form. Kayaba if peace of mind. Long-lasting and is likely.
This review is about item#9296078.
Repair of lifting table
5
From Japan
On 2016-04-07 07:52:30
Damper part of the lifting table but was repair request to Mr. furniture store that was purchased will not be able to use in the oil leakage refused If you do not enter the parts, the one in but made in China was looking for a part had to give up can not be purchased but. This was part exchange to buy to try to find a free lock. Once the mounting threaded portion changed to those a little longer, it can be mounted well. Since were using two, we ordered another bottle.
This review is about item#39304955.

Related Products