Buy more than* S$200* and get FREE SHIPPING

Crimping Tool, Non Insulated Terminal and Crimp Sleeve

5.00 (1)
Compatible Size
1.25/2
Material (Grip)
Elastomer
Weight (g)
275
Overall Length (mm)
180
Width (mm)
44
TRUSCO Part Number
370-8195
Specification
With cutter and stripper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-722 40133405 74.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control panel wiring
5
From Japan
On 2015-10-05 17:27:53
I used it because it was easy to use from the past.
This review is about item#40133405.

Related Products