Buy more than* S$200* and get FREE SHIPPING

Thick Natural Rubber Gloves, SlappingMortar 5 Ultra Long

3.00 (1)
Purpose
Perfect for disinfecting, cleaning, waterwork.
Around Palms (cm)
25
Overall Length (cm)
65
Size
One Size Fits All
Thickness (mm)
0.9 - 1
Material
Natural rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 39303896 58.23 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Instrument cleaning
3
From Japan
On 2016-07-22 16:43:30
In terms of price, it is inexpensive, consuming is also intense, so I want you to increase the wall thickness
This review is about item#39303896.

Related Products