Buy more than* S$200* and get FREE SHIPPING

VA Cable Stripper

Caution
Be careful not to pinch your fingers moving parts such as blade portion and lever. Make sure not to drop tools. Tools get damage by dropping impact and may harm them. Do not use other than its intended purpose. Otherwise it gets damaged and broken, some s, Be careful not to pinch your fingers moving parts such as blade portion and lever. Make sure not to drop tools. Tools get damage by dropping impact and may harm them. Do not use other than its intended purpose. Otherwise it gets damaged and broken, some scattering may injure you. Not insulation tool. Caution: electricity. Never use as live wire. You will be electritized. Edge part is really sharp. Do not touch directly.
Purpose
Uncoating VVF wire. For electric construction. For electrical worker proficiency testing must-have tool., Uncoating VVF wire. For electric construction. For electrical worker proficiency testing must-have tool.
2014 TRUSCO Published Page
2-0928
Target
1MΩ current limiting resistor built-in 1.5m ground wire
Nominal Dimension
190
Weight (g)
380
Overall Length (mm)
190
TRUSCO Part Number
364-9989
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VST80 40134297 119.99 SGD
In stock
ADD TO CART

Related Products