Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thick Natural Rubber Gloves, SlappingThick 5 Long

3.50 (2)
Purpose
Perfect for disinfecting, cleaning, waterwork.
Around Palms (cm)
25
Overall Length (cm)
40
Size
One Size Fits All
Thickness (mm)
1.2
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 39303905 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Installed during heating sterilization tank.
5
From Japan
On 2014-11-25 13:47:57
We put our gloves in a heating sterilization tank at a maximum of 90 ° C, and put in and out of goods. I tried it a lot, but this is the best. It is handy because it is thick so the heat transfer to the hand is slow. Interior gloves are also unnecessary so the inside can be cleaned easily and it is very hygienic. There was a time when the delivery date took us so I'm buying it.
This review is about item#39303905.
Used in a sandblasting cabinet.
2
From Japan
On 2014-09-16 08:31:47
Although it is user-friendly just a little longer. Do you have any products?
This review is about item#39303905.