Buy more than* S$200* and get FREE SHIPPING

Utility Knife

4.00 (1)
Purpose
Opening of gypsum board. Cutting of rubber., Opening of gypsum board. Cutting of rubber., Opening of gypsum board. Cutting of rubber., Opening of gypsum board. Cutting of rubber.
Weight (g)
200, 200
Overall Length (mm)
170, 170
Accessories
Blade three, Blade three
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T20353-SSRK1 40134342 40.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of various objects
4
From Japan
On 2014-06-28 10:39:30
Although it is a little baked, it is very easy to use with a sense of rigidity that can be relieved somewhat impossible. Also, a place where hammers can be used is good, we can handle from rough work to detailed work. However, although we handle the main body, it is somewhat dissatisfied that there is no handling of genuine replacement blades, we would like to handle future.
This review is about item#40134342.

Related Products