Buy more than* S$200* and get FREE SHIPPING

Black Max Power Cutter, Black Auto L With Shape

2015 Trusco Published Pages
2 0688
2014 TRUSCO Published Page
2-0661
Blade Type
Sharp black blade size (L c), Sharp black blade size (L c)
Blade Thickness (mm)
0.5, 0.5
Weight (g)
84, 84
TRUSCO Part Number
006-0721
Accessories
Sharp black blade size (L c) blade two built-in (with a total of three), Sharp black blade size (L c) blade two built-in (with a total of three pieces)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-18B 40133466 5.99 SGD
In stock
ADD TO CART

Related Products