Buy more than* S$200* and get FREE SHIPPING

Cutter L Type

2015 Trusco Published Pages
2 0690
2014 TRUSCO Published Page
2-0663
Blade Type
Sharp black blade size (L c)
Blade Thickness (mm)
0.5
Weight (g)
86
Overall Length (mm)
170
TRUSCO Part Number
376-1908
Accessories
Sharp black blade size (L c) blade two built-in (with a total of three)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 L-11B 40133475 5.99 SGD
In stock
ADD TO CART

Related Products