Buy more than* S$200* and get FREE SHIPPING

Extra Large Black Blade

4.00 (1)
Purpose
Extra large blade specifications for cutting extra thick material, Cutting of very thick objects, Extra large blade specifications for cutting extra thick material, Extra large blade specifications for cutting extra thick material, Cutting of very thick objects, Extra large blade specifications for cutting extra thick material, Extra large blade specifications for cutting extra thick material, Cutting of very thick objects, Extra large blade specifications for cutting extra thick material, Extra large blade specifications for cutting extra thick material, Cutting of very thick objects, Extra large blade specifications for cutting extra thick material
2015 Trusco Published Pages
2 0687
2014 TRUSCO Published Page
2-0660
Blade Size (mm)
125x25, 125x25
Blade Thickness (mm)
0.7, 0.7
TRUSCO Part Number
276-8259, 276-8259
Compatible
Screw lock H, elastomer H, screw H, SCREW LOCK H, ELASTOMER H, SCREW H
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 HB-10BH 40133545 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Seal removal
4
From Japan
On 2015-10-04 17:11:53
Since the blade is solid, it will cut without anxiety even if you put in power
This review is about item#40133545.

Related Products