Buy more than* S$200* and get FREE SHIPPING

Wrench Pliers

5.00 (2)
Specification
With spring
...see all>
Product Options
ADD TO CART
Clip-on Workpiece Dimensions (mm) Nominal Dimension (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mouth Width Adjustment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clip-on Workpiece Dimensions (mm) Nominal Dimension (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mouth Width Adjustment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 32 165 369-0318 2-1042 5 stage 1PC 1 DP-165 40133563 31.99 SGD
In stock
0 - 45 250 - - 7 steps 1PC 1 DP-250 40133572 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When crushing things
5
From Japan
On 2017-01-19 16:26:44
Unlike other companies' products, the hand is less tired easily because it has a spring. There is no shake when sandwiched, the feeling of use is the best.
This review is about item#40133563.
When attaching the wiring to the junction box, etc.
5
From Japan
On 2016-04-09 19:17:08
I wanted this type of pliers of size to handle easily with one hand, so it's quite satisfying! It is! It is half easy to use because it is half of the popular size even in narrow places!
This review is about item#40133563.

Related Products