Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Basin Wrench

4.00 (1)
Compatible Tube
3/8 - 1-1/4
Subtense(mm)
(Nuts) 10-32
Length (mm)
275 - 455
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R70225 40133581 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of faucet
4
From Japan
On 2016-06-07 22:02:41
It is better to be able to adjust the arm
This review is about item#40133581.

Related Products