Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Cut Saw Pro

1.00 (1)
Sawtooth (wave/inch graduation)
17, 17
Blade Length (mm)
165, 165
Materials (Blade)
SK-5, SK-5
Compatible Materials
PE pipe (poly d styrene pipe) / PVC pipe / plastic / wood / bamboo, etc., PE PIPE (POLYETHYLENE PIPE), PVC PIPE, PLASTIC, WOOD, BAMBOO, ETC.
Blade Type
Saw + deburring blade, saw + deburring blade
Material (Handle Part)
ABS resin, ABS resin
Blade Thickness (mm)
0.8, 0.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-416 40133597 28.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of PVC pipe
1
From Japan
On 2013-11-20 08:18:44
I should have purchased it by checking the blades. I feel that the width of the tooth is narrow and it is not suitable for cutting 40 or more PVC pipes. If it is a small diameter of 30 or less it is wasted because it is cleaner and quicker to cut with a pipe cutter. For routing, consider other uses such as big places.
This review is about item#40133597.

Related Products