Buy more than* S$200* and get FREE SHIPPING

Mini Saw, "Board Cut Saw Pro"

5.00 (2)
Sawtooth (wave / Scriber Gauge)
18, 18
Blade Length (mm)
100, 100
Materials (Blade)
SK-5, SK-5
Compatible Materials
General wood / plywood / gypsum board, etc., Wood, plywood, gypsum board, etc
Blade Type
Tip Kiri + saw blade (hard chrome plating finish), Point drill saw blade (with hard chromium plating)
Material (Handle Part)
ABS resin, ABS resin
Blade Thickness (mm)
0.9, 0.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-415 40133615 25.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it when setting up an inspection port on the ceiling.
5
From Japan
On 2015-05-16 15:12:32
Because it was the use in the state that the inside of the ceiling could not be confirmed, it struck a nail and a pin, a little difficulty, but the tool itself was not a problem at all.
This review is about item#40133615.
An opening such as a wall
5
From Japan
On 2013-07-13 06:17:48
It was easy to grasp, and I liked it with a solid build. Because the blade is sharp, a separate storage case is required.
This review is about item#40133615.

Related Products