Buy more than* S$200* and get FREE SHIPPING

Insulation Material Cut Saw Pro

5.00 (1)
Sawtooth (wave/inch graduation)
17
Blade Length (mm)
165
Materials (Blade)
POLISHED SUS420 (HIGH CARBON STAINLESS STEEL TYPE)
Compatible Materials
Rockwool-rigid Urethane foam, foam polystyrene, styrene glass wool and extruded departure foam (styrofoam), including soft fibreboard (insulation Board)
Blade Type
Point s + small waves Blade (made of stainless steel)
Material (Handle Part)
ABS resin
Blade Thickness (mm)
0.8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-475 40133633 -
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut of insulation
5
From Japan
On 2013-03-18 18:47:40
Good if there are more length and flexure!
This review is about item#40133633.

Related Products