Buy more than* S$200* and get FREE SHIPPING

Replacement Blade, For Insulation material cut saw

Sawtooth (wave/inch graduation)
17, 17
Blade Length (mm)
165, 165
Materials (Blade)
SUS420 and (high carbon stainless specification) mirror-finish, POLISHED SUS420 (HIGH CARBON STAINLESS STEEL TYPE)
Blade Type
Tip blade + Sazanami blade (made of stainless steel), Point s + small waves Blade (made of stainless steel)
Blade Thickness (mm)
0.8, 0.8
Compatible
Insulation material cut / professional (K over 475), PIPE CUT SAW PRO (K-475)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-475-B 40133642 18.02 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products