Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) 2014 TRUSCO Published Page Compatible Pipe Diameter (phi mm) Cutting Capacity Thickness (mm) Weight (g) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) 2014 TRUSCO Published Page Compatible Pipe Diameter (phi mm) Cutting Capacity Thickness (mm) Weight (g) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-1005 8 to 20 1/4 to 3/4inch(13 to 25.7mm) Up to 1 255 370-9086 One spare blade 1PC 1 1703F2 40133807 119.99 SGD
In stock
165 - 8-25 1/4-1inch(13-32.3mm) - 390 - - 1pc 1 1703F3 86149935 129.99 SGD
In stock
165 - 25-32 1/4-1inch(13-40.3mm) - 360 - - 1pc 1 1703F4 86149953 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When water heater is installed
5
From Japan
On 2017-10-30 20:33:31
It is good to use, good sharpness, support is attached, so even after cutting it, the flex is not dropped.
This review is about item#86149935.
Gas piping
5
From Japan
On 2017-02-16 21:39:55
It's as expected. The sharpness is different. Once it is used it becomes this.
This review is about item#86149935.

Related Products