Buy more than* S$200* and get FREE SHIPPING

Flexible Tube Stripper 32A

5.00 (2)
Weight (g)
80
TRUSCO Part Number
370-9078
Compatible
8A - 32A
Accessories
One spare blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1702FS 40134744 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Peeling of gas reflex pipe
5
From Japan
On 2015-11-18 12:50:57
It is easier to use than the previously used stripper, but it is a little troublesome to match the bore size with screws
Stripping of piping
5
From Japan
On 2014-09-26 19:21:18
Changing the piping port diameter I think that there should be a method that is not a method by turning the screw
This review is about item#40134744.

Related Products