Buy more than* S$200* and get FREE SHIPPING

Ball Bearing 6800 Series 2Rs, Bilateral Contact Rubber Seal Type

3.80 (5)
...see all>
Product Options
ADD TO CART
JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Seal Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Seal Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 12 0.3 5 1.9 21 1.05 Both sides contact Sealed Highcarbon-chromiumbearingsteel 1PC 1 6801-2RS 39325456 4.99 SGD
In stock
- - - - 10 0.3 5 1.7 19 0.84 Both sides contact Sealed Highcarbon-chromiumbearingsteel 1PC 1 6800-2RS 39325447 4.99 SGD
In stock
- - - - 15 0.3 5 2.1 24 1.25 Both sides contact Sealed Highcarbon-chromiumbearingsteel 1PC 1 6802-2RS 39325465 5.99 SGD
In stock
- - - - 25 0.3 7 4.3 37 2.95 Both sides contact Sealed Highcarbon-chromiumbearingsteel 1PC 1 6805-2RS 39325492 6.99 SGD
In stock
0 4950 5350 5900 45 - 7 - 58 - - - 1pc 1 6809-2RS 17661683 14.99 SGD
Shipped after 2018-05-07
- - - - 17 0.3 5 2.6 26 1.55 Both sides contact Sealed High carbon-chromium bearing steel 1PC 1 6803-2RS 39325474 5.99 SGD
In stock
- - - - 40 0.3 7 4.95 52 4.2 Both sides contact Sealed High carbon-chromium bearing steel 1PC 1 6808-2RS 39325526 10.99 SGD
In stock
- - - - 35 0.3 7 4.75 47 3.85 Both sides contact Sealed High carbon-chromium bearing steel 1PC 1 6807-2RS 39325517 9.99 SGD
In stock
- - - - 20 0.3 7 4 32 2.45 Double-sided contact rubber seal type High carbon chromium bearing steel 1PC 1 6804-2RS 39325483 5.99 SGD
In stock
- - - - 30 0.3 7 4.55 42 3.4 Double-sided contact rubber seal type High carbon chromium bearing steel 1PC 1 6806-2RS 39325501 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Bicycle hub bearing
1
From Japan
On 2017-09-07 16:47:44
I bought both sides contact of Osaka soul and non-contact on both sides at the same time, but noncontacter was heavier rotation and accuracy became uneasy, so I bought NTN again. It was just "lost money".
This review is about item#39325465.
For Road Bikes BB
4
From Japan
On 2016-09-29 21:25:43
I used foreign-made bearings, but the price is higher than the domestic production and performance is not good. It is easy to buy cheaply with wallets with unrivaled performance with domestic first-class manufacturers.
This review is about item#39325501.
Maintenance of food machinery
4
From Japan
On 2016-09-11 12:20:43
Especially without discomfort, performance is also high. I am satisfied.
This review is about item#39325447.
As a conveyor part
5
From Japan
On 2016-04-23 15:10:27
Especially it can be used without problems. There seems to be durability.
This review is about item#39325447.
Bearing exchange of snowplow aircraft
5
From Japan
On 2016-02-08 16:08:25
very good
This review is about item#39325483.

Related Products