Buy more than* S$200* and get FREE SHIPPING

Ball Bearing 6800 Series 2RZ, On Both Side, Non Contact Rubber Seal Type

3.00 (2)
Chamfer Dimensions r (mm)
0.3
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Seal Material Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Seal Material Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.7 0.84 On both sides, non-contact, Sealed High carbon-chromium bearing steel 10 5 19 1PC 1 6800-2RZ 39325632 -
Discontinued
[x]
1.9 1.05 On both sides, non-contact, Sealed High carbon-chromium bearing steel 12 5 21 1PC 1 6801-2RZ 39325641 4.99 SGD
In stock
2.1 1.25 On both sides, non-contact, Sealed High carbon-chromium bearing steel 15 5 24 1PC 1 6802-2RZ 39325657 5.99 SGD
In stock
4.95 4.2 On both sides, non-contact, Sealed High carbon-chromium bearing steel 40 7 52 1PC 1 6808-2RZ 39325711 -
Discontinued
[x]
4 2.45 On both sides, non-contact, Sealed High carbon-chromium bearing steel 20 7 32 1PC 1 6804-2RZ 39325675 5.99 SGD
In stock
4.55 3.4 On both sides, non-contact, Sealed High carbon-chromium bearing steel 30 7 42 1PC 1 6806-2RZ 39325693 -
Discontinued
[x]
4.75 3.85 On both sides, non-contact, Sealed High carbon-chromium bearing steel 35 7 47 1PC 1 6807-2RZ 39325702 9.99 SGD
In stock
2.6 1.55 On both sides, non-contact Sealed High carbon chromium bearing steel 17 5 26 1PC 1 6803-2RZ 39325666 5.99 SGD
In stock
4.3 2.95 On both sides, non-contact, Sealed Highcarbon-chromiumbearingsteel 25 7 37 1PC 1 6805-2RZ 39325684 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Exchange of bearings in Horo Tech
5
From Japan
On 2017-12-08 14:48:51
Although the seal is solid until a little early familiarity, rotation is feeling as good as NSK.
This review is about item#39325684.
Bicycle wheel bearings
1
From Japan
On 2017-09-07 16:45:09
I bought both side contacts and non-contact on both sides at the same time, but as non-contact was heavier in rotation and precision became uneasy, I bought NTN again. It was just "lost money".
This review is about item#39325657.

Related Products