Buy more than* S$200* and get FREE SHIPPING

Ball bearings 6900 series 2RZ (on both sides, non-contact rubber seal type)

3.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
JIS Grade
0
...see all>
Product Options
ADD TO CART
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 6 24 1450 2900 27000 12 1pc 1 6901-2RZ 39325736 3.99 SGD
Shipped after 2018-02-26
0.3 7 30 2550 4600 22000 17 1pc 1 6903-2RZ 39325754 4.99 SGD
Shipped after 2018-02-26
0.3 9 37 3700 6350 19000 20 1pc 1 6904-2RZ 39325763 4.99 SGD
Shipped after 2018-02-26
0.3 7 28 2250 4300 24000 15 1pc 1 6902-2RZ 39325745 4.99 SGD
Shipped after 2018-04-19
0.3 9 47 5000 7250 14000 30 1pc 1 6906-2RZ 39325781 6.99 SGD
Shipped after 2018-02-26
0.6 10 55 7750 10900 12000 35 1pc 1 6907-2RZ 39325797 7.99 SGD
Shipped after 2018-02-26
0.3 9 42 4550 7000 16000 25 1pc 1 6905-2RZ 39325772 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Bicycle hub bearing
1
From Japan
On 2017-09-07 16:48:24
I bought both sides contact of Osaka soul and non-contact on both sides at the same time, but noncontacter was heavier rotation and accuracy became uneasy, so I bought NTN again. It was just "lost money".
This review is about item#39325745.
Car Maintenance
5
From Japan
On 2017-01-30 07:38:29
It is very helpful to arrive cheaply and quickly (any time) anywhere. I think that the difference in quality with other manufacturers is a commodity which is not at all worrisome.
This review is about item#39325754.
Bicycle wheel maintenance
4
From Japan
On 2016-11-05 09:55:08
The price was cheap and I was delightful. After exchanging the wheels began to rotate well.
This review is about item#39325736.

Related Products