Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Single-Direction Thrust Ball Bearing No. 51200 Series

4.20 (5)
...see all>
Product Options
ADD TO CART
Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Type Dimension d1(phi mm) Thickness T (mm) Inside Diameter d (phi mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Type Dimension d1(phi mm) Thickness T (mm) Inside Diameter d (phi mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(min)1 62 39 78 - (max)62 - 35 (min)37 1PC 1 51207 39325876 9.99 SGD
In stock
(min)0.6 47 27.8 50.5 - (max)47 - 25 (min)27 1PC 1 51205 39325851 6.99 SGD
In stock
(min)0.6 32 16.6 24.8 - (max)32 - 15 (min)17 1PC 1 51202 39325824 5.99 SGD
In stock
(Min)0.6 26 12.7 17.1 Single direction thrust ball bearing (Max)26 11 10 (Min)12 1PC 1 51200 39325815 4.99 SGD
In stock
(Min)0.6 52 29.3 58 Single direction thrust ball bearing (Max)52 16 30 (Min)32 1PC 1 51206 39325867 7.99 SGD
In stock
(Min) 0.6 35 17.2 27.3 Single direction thrust ball bearing (Maximum) 35 12 17 (Minimum) 19 1PC 1 51203 39325833 5.99 SGD
In stock
(Min)0.6 40 22.3 37.5 Single direction thrust ball bearing (Max)40 14 20 (Min)22 1PC 1 51204 39325842 5.99 SGD
In stock
(min)1 68 47 98.5 - (max)68 19 40 (min)42 1PC 1 51208 39325885 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-10-22 07:07:17
Because it is a thing which can not be obtained in the neighborhood there, it is very helpful.
This review is about item#39325824.
Pon confectionery machine maintenance
5
From Japan
On 2016-10-14 23:10:28
It is used for rotating parts of Pon confectionery machine. It is a part where heat is also applied, although it performs grease up regularly, etc. There are also damage such as fallen balls, but if this is cheap, it can be used with consumables, disposable feeling.
This review is about item#39325851.
Thrust bearing
5
From Japan
On 2016-03-16 22:24:55
It can be used without problems.
This review is about item#39325842.
Thrust load of shaft
5
From Japan
On 2015-02-26 15:38:34
I think that the feeling of use does not change even compared with domestic manufacturer products. I continue to purchase.
This review is about item#39325842.
Precision mold manufacturing
1
From Japan
On 2014-05-15 19:32:10
Although it may not be useful to consider the price, it is 12.0 mm thick in catalog size, but in reality, it is only 11.9 mm, it is unusable for parts that need accuracy. An error of 0.1 mm is a little too big.
This review is about item#39325824.

Related Products