Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cut Resistance Gloves Spectra Spandex

Materials (sliding resistant)
Polyurethane coating
Color
Gray
Material
DSM Dyneema, glass fiber, spandex, nylon other
...see all>
Product Options
ADD TO CART
Palm Width (cm) Cut Resistance Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Cut Resistance Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 - 8 24.5 LL 1Pair 1 DK-0101 40130115 42.99 SGD
Shipped after 2018-06-29
- Cut Level 3 7.3 22 M 1Pair 1 DK-0101 40130097 42.99 SGD
Shipped after 2018-07-02
- Cut Level 3 8 22.5 L 1Pair 1 DK-0101 40130106 42.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products