Buy more than* S$200* and get FREE SHIPPING

Insert

Corner Height Tolerance (mm)
+/-0.08 - +/-0.18
Hole Diameter d1 (phi mm)
5.16
Holes With/Whithout
Available
Corner Radius (mm)
0.4
Blade Length l (mm)
12.9
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Thickness (mm)
4.76
Shape
Diamond 80 degree
Material
AH905
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 CNMG120404-HMM 40207736 56.11 SGD
In stock
ADD TO CART

Related Products