Buy more than* S$200* and get FREE SHIPPING

Grip Tape, Thin Type

3.67 (3)
Adhesive
Polyurethane resin
Tape Thickness (mm)
0.5
Tape Length (m)
1.02
Tape Width (mm)
27
...see all>
Product Options
ADD TO CART
Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nonwovenfabric Red 1Roll 1 T-110R 40135331 4.99 SGD
In stock
Nonwovenfabric Light blue 1Roll 1 T-110L 40135322 -
Discontinued
[x]
Nonwoven fabric Black 1Roll 1 T-110B 40135295 5.99 SGD
In stock
Nonwoven fabric Violet 1Roll 1 T-110V 40135347 -
Discontinued
[x]
Nonwoven fabric Green 1Roll 1 T-110G 40135313 4.99 SGD
In stock
Nonwoven fabric DarkBlue 1Roll 1 T-110D 40135304 4.99 SGD
In stock
Nonwoven fabric White 1Roll 1 T-110W 40135356 -
Discontinued
[x]
Nonwoven fabric Yellow 1Roll 1 T-110Y 40135365 6.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
To the possession of the air nail gun
1
From Japan
On 2017-07-26 16:27:52
It is a bad product. It pulled lightly pulled and stuck it, so it pulled and the surface cracked and the surface was peeling off just by touching it even after rolling. I just started using it once it was used. It seems as though it had been left in inventory for years. I will not buy it again.
This review is about item#40135313.
For golf golf
5
From Japan
On 2016-05-23 23:33:06
very good
This review is about item#40135295.
fishing rod
5
From Japan
On 2015-08-14 15:44:00
It is for tools, but it is used for grip of fishing rod. I am familiar with it well and do not slip even when wet. I am very satisfied.
This review is about item#40135295.

Related Products