NoteBuy more than* S$200* and get FREE SHIPPING

12V Lithium Ion Battery

5.00 (1)
Battery Capacity (Ah)
1.4
Voltage (V)
12
Weight (kg)
1.8
TRUSCO Part Number
364-1929
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BZM48-11-2401 40135453 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use a dedicated tool for Uponoru piping
5
From Japan
On 2014-05-27 07:29:36
There is no problem because it is genuine. Price also saved at low cost.
This review is about item#40135453.