Buy more than* S$200* and get FREE SHIPPING

Battery Crimping Tool

4.00 (1)
Caution
If the temperature of the body is low (about 10 deg C or less), crimp speed and amount of work is decrease. (There is no problem to the crimp quality.) If body temperature is extremely low (0 deg C or less), you might not be able to crimp properly. In thi
Purpose
Crimping range 14, 22, 38, 60, 70, 80, 100, 150mm2. Bare crimp terminals for copper wire (JIS C 2805) and sleeve (JIS C 2806)
Nominal Output (kN)
93.2(9.5tonf)
Main Part Dimension (mm)
70 x 348 x 256
Weight (kg)
4
Accessories
Plastic case: EZ9514 
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ3902N22K 40135627 1,719.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wiring terminal work on site
4
From Japan
On 2015-08-10 15:09:56
I am thankful that there is a new article of Panasonic's 12V equipment even now.
This review is about item#40135627.

Related Products