Buy more than* S$200* and get FREE SHIPPING

Joyful power transformer

1.00 (1)
Phase Number
Single-phase
Output Rating Capacity (kVA)
3, 3
Input Voltage (V)
100/200 combination
Output Voltage (V)
100/115/200/230, 100/115/200/230
Cycle(Hz)
50/60, 50/60
Weight (kg)
About 16
Dimension (mm)
160x280x216, 160x280x216
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JPT-30 40135943 629.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For use in pottery making
1
From Japan
On 2017-06-09 20:03:39
I bought it with expectation.I was able to use it because I was purchasing to use the potter but because it is 200 volt of a single phase. In fact, the item I wanted to purchase was one that could use 200 volts of three phases at 100 volts.
This review is about item#40135943.

Related Products