Buy more than* S$200* and get FREE SHIPPING

Socket for impact drivers

4.00 (1)
Caution
Please use 75mm or more replacement bits of 6.35mm hexagonal shaft bits (groove position 13mm) for commercial impact drivers., Please use 75mm or more replacement bits of 6.35mm hexagonal shaft bits (groove position 13mm) for commercial impact drivers.
...see all>
Product Options
ADD TO CART
Outlet Nominal Dimension Weight (g) Specification 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Nominal Dimension Weight (g) Specification 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon 10x17 (6 square) 135 For flat type ratchet 2-0214 377-3124 1PC 1 TSK-W1317RA 40133956 52.99 SGD
In stock
6 angles 10 X 13 (hexagon) 115 Rachels Board correspondence - - 1PC 1 TSK-W1013RA 40133947 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical equipment
4
From Japan
On 2013-08-04 19:27:01
I bought it by impulse buying because I used a size that I used frequently Used impressions naturally deviate to 10 mm with continuous use of 13 mm It is best if 13 mm user is used in 10 mm main use I think I would like to see a little more using it
This review is about item#40133947.

Related Products