Buy more than* S$200* and get FREE SHIPPING

SDS shank one touch adapter

5.00 (1)
Shank
SDS SHANK
Subtense(mm)
6.35
Weight (g)
56
Overall Length (mm)
71
Shaft Diameter (phi mm)
10
Accessories
With a dual-head bit (+2xL65mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JOA-63 40133965 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Push
5
From Japan
On 2016-02-02 17:39:22
Last moment
This review is about item#40133965.

Related Products