Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, SPORTS series White 100 H4

4.17 (6)
Color Temperature (K)
4400
Brightness (W)
135/120 class
Rated Voltage (V)
12
Power Consumption (W)
60/55
Type
H4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RB41 39306635 29.38 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Headlight bulb replacement
4
From Japan
On 2017-04-26 21:40:23
When I installed 5000 K of a famous other manufacturer, I chose this 4400 K because it is too white to see well. It feels somewhat yellowish, but it glows brightly and it makes it ashamed because the price as "price king" is also satisfactory.
This review is about item#39306635.
Valve replacement
5
From Japan
On 2015-12-18 09:55:14
It is a manufacturer and products that have been used for many years, but is each for durability, is the most innocuous feel my own to be compared with the products of other manufacturers. Genuine and you can see the difference clearly.
This review is about item#39306635.
Headlight bulb replacement
1
From Japan
On 2015-12-14 11:22:23
Passing lamps in genuine H4 valve in cheap Monotarou, those that had come out 2400 candela or more, luminous intensity fell up to 1700 candela only was changed to this valve. In the old yellowed headlights, it will be in the vehicle inspection failure, you must be careful. Put felt was a bright feel, but the intensity does not go out.
This review is about item#39306635.
Lamp replacement
5
From Japan
On 2014-01-13 15:37:11
Compared with normal, it became bright and white.
This review is about item#39306635.
Purchase for my car
5
From Japan
On 2013-10-31 23:44:07
Compared with genuine bulbs, it is quite bright. It is just white as it is not my taste because it is not so pale. The price was also cheap, it was very good shopping.
This review is about item#39306635.
Automotive headlamp for valve replacement
5
From Japan
On 2013-10-05 18:18:33
The price is also reasonable and you can satisfy the feeling of use. I also want to try and see how much I possess. I think that it is not as good as HID, but it is relatively bright.
This review is about item#39306635.

Related Products