Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb R-702K

Color Temperature (K)
4000
Brightness (W)
120/110 class
Rated Voltage (V)
12
Power Consumption (W)
65/55
Type
702K
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RA88 39306723 -
Discontinued
[x]
ADD TO CART

Related Products