Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb Circuit Clear H4

4.68 (19)
Color Temperature (K)
3300
Rated Voltage (V)
12
Rated Power (W)
85/80 (145/135 class brightness)
Type
H4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RA47 39306732 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.68
19 Customer Reviews
The reviews are automatic translation.
To dark Hettlite
5
From Japan
On 2017-12-04 20:06:26
Because the number of W is high, it got brighter. Also thank you next time.
This review is about item#39306732.
Head light at the time of car inspection, in the case of lack of candela
5
From Japan
On 2017-08-19 08:45:08
When it comes to inspecting the vehicle, it will become very useful when the lightness becomes deficient due to lens cloudiness or deterioration by all means. It has changed from 60 to 100 candela.
This review is about item#39306732.
Exchange when head light intensity is insufficient
5
From Japan
On 2017-06-24 09:22:28
Since the inspection of the headlight is in principle downward, the brightness at the photometric measurement point is used for vehicles which are inevitably short.
This review is about item#39306732.
Automobile
5
From Japan
On 2017-02-06 18:54:18
Compared with genuine halogen, only the brightness increased without changing the color. I am satisfied with the performance as generally reputed.
This review is about item#39306732.
Used for automobile headlights
5
From Japan
On 2016-09-29 20:42:20
I bought various lights, but this is visibility No.1. I purchased it as a spare.
This review is about item#39306732.
Used for vehicle inspection
5
From Japan
On 2016-09-24 21:23:31
It passed perfectly to the vehicle inspection of 180sx Litora (the lens was cloudy at Reiblick).
This review is about item#39306732.
At the time of vehicle inspection, attaching to the car that does not raise the light amount
5
From Japan
On 2016-07-28 23:28:40
What you can do when plastic lenses are cloudy only increases the brightness. This works fine.
This review is about item#39306732.
Improvement of head light intensity
4
From Japan
On 2016-06-09 05:48:46
I was able to measure 20000 candela with downward passing mismatch
This review is about item#39306732.
Lamp replacement
4
From Japan
On 2016-05-27 08:59:57
After buying once at another shop, I tried various H4 from the ball out and settled down to this. I also expect durability
This review is about item#39306732.
Used in ALE 50 Elgrand
4
From Japan
On 2016-05-14 11:14:22
The light intensity of 17000 cd came out at the low beam. It is bright enough that it is more than twice the vehicle inspection standard. Durability is unknown, but I am satisfied for the time being.
This review is about item#39306732.

Related Products