Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb H1

5.00 (1)
Color Temperature (K)
3200
Brightness (W)
110 class
Rated Voltage (V)
12
Power Consumption (W)
55
Type
H1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RR19 39306741 40.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's light the light in the dark
5
From Japan
On 2014-12-17 20:56:10
Because I do not like being seen by young people by coloring blue and white (lol)
This review is about item#39306741.

Related Products